Shop ABB

CABLE TIE 302/304 SST 450LB 8 BALL, 50PK

  • Mfr # LS-7.9-200A
  • Zoro # G424300103

product price: 
$
16,826.99
/pk of 50, $336.54/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-7.9-200A
Zoro #
G424300103
UPC #
786210242200
Country of Origin
United States

Description

Ball-Lock 304 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 200mm (7.9 Inches), Width of 7.75mm (0.305 inches), Thickness of 0.25mm (0.01 Inches), Tensile Strength Rating of 2002 Newtons (450 Pounds). General Characteristics. Category : Stainless Steel Ties. Material : 304 Stainless Steel. Color : Metallic. Lock Mechanism : Ball-Lock. Tensile Strength : 450 pounds , 2002 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.305 in , 7.75 mm. Length : 7.9 in , 200 mm. Thickness : 0.01 in , 0.25 mm. Bundle Diameter : Max 2 in , Max 50.8 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.