UV NYLON, 100PK

  • Mfr # L-8-120-0-C
  • Zoro # G024300695
product price: 
$
4,870.99
/pk of 100, $48.71/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-8-120-0-C
Zoro #
G024300695
UPC #
728494917405
Country of Origin
Thailand

Description

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius 1850 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 200mm (7.87 Inches), Width of 7.6mm (0.30 Inches), Thickness of 1.6mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds). General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 6.6 Weather Resistant. Color : Black. Lock Mechanism : Plastic Pawl. Tensile Strength : 120 pounds , 534 newtons. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 0.3 in , 7.6 mm. Length : 8.35 in , 212 mm. Thickness : 0.08 in , 2 mm. Bundle Diameter : 0.28 to 1.97 in , 7 to 50 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews