Shop ABB

CABLE TIE 29LB 14.5 UV BLK 2-PC DI, 100PK

  • Mfr # TY5244MX
  • Zoro # G724888172

product price: 
$
123.99
/pk of 100, $1.24/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY5244MX
Zoro #
G724888172
UPC #
786210872940
Country of Origin
Hungary

Description

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 368.3mm (14.5 Inches), Width of 3.61mm (0.142 Inches), Thickness of 1.15mm (0.045 Inches), Tensile Strength Rating of 130 Newtons (29 Pounds). General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 29 pounds , 130 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.14 in , 3.6 mm. Length : 14.4 in , 366 mm. Thickness : 0.04 in , 1.0 mm. Bundle Diameter : 0.08 to 4.02 in , 2 to 102 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.