Shop ABB

CBL TIE 30LB 11.1PO UV BLACK, 500PK

  • Mfr # TY526MX
  • Zoro # G324888169

product price: 
$
472.99
/pk of 500, $0.95/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY526MX
Zoro #
G324888169
UPC #
786210839363
Country of Origin
United States

Description

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant for Indoor and Outdoor Applications, Length of 281.94mm (11.1 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 133.4 Newtons (30 pounds), 100. General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 29 pounds , 130 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.14 in , 3.6 mm. Length : 10.9 in , 277 mm. Thickness : 0.04 in , 1.0 mm. Bundle Diameter : 0.08 to 2.99 in , 2 to 76 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.