CABLE TIE 316 SST 450LB 21 BALL LO, 50PK

  • Mfr # LS-7.9-520B
  • Zoro # G824300178
product price: 
$
44,349.99
/pk of 50, $887.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-7.9-520B
Zoro #
G824300178
UPC #
786210242347
Country of Origin
United States

Description

Ball-Lock 316 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 520mm (20.5 Inches), Width of 7.75mm (0.305 inches), Thickness of 0.25mm (0.01 Inches), Tensile Strength Rating of 2002 Newtons (450 Pounds). General Characteristics. Category : Stainless Steel Ties. Material : 316 Stainless Steel. Color : Metallic. Lock Mechanism : Ball-Lock. Tensile Strength : 450 pounds , 2002 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.305 in , 7.75 mm. Length : 20.5 in , 520 mm. Bundle Diameter : 0.38 to 6 in , 9.7 to 152 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews