Shop KABLE KONTROL
See all product information
Create Account
Adhesive Cable Tie Mounts, 1-1/2" Sq, UV Black Nylon, PK100
- Mfr # CT286
- Zoro # G003524036
product price:Â
$
18.29
/pk of 100, $0.18/ea
Key Features
Size
1-1/2" sq
Color
Black
Material
Nylon 6-6
Length
3/4" Inch
Weight
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT286
- Zoro #
- G003524036
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Tie Mount
- Color
- Black
- Material
- Nylon 6-6
- Weight
- 0.8
- Mounting Style
- Adhesive Backing
- Basic Material
- Nylon
- Temp. Range
- -40 Degrees to 185 Degrees F
- Tensile Strength
- 50 - 175 lbs
- Mounting method
- Adhesive Mount
Dimensions
- Size
- 1-1/2" sq
- Length
- 3/4" Inch
Description
Kable Kontrol’s Cable Tie Mounts come in a variety of sizes to suit your personal and professional needs. Built to last, these mounts are lightweight and can be attached to any surface of your choice. Simply peel the protective paper, clean the location, and place the mount: they can also be screwed in for additional support when necessary. The effortless installation enhances your workstation by keeping your cables neatly organized and displaying a simplistic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.