Shop ABB
Create Account
CABLE TIE 50LB 7.31IN UV BLACK NYLO, 1000PK
- Mfr # TY25MX
- Zoro # G224878505
product price:Â
$
22,495.99
/pk of 1000, $22.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY25MX
- Zoro #
- G224878505
- UPC #
- -
- Country of Origin
- United States
Description
High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 186mm (7.3 Inches) for Bundle Diameter up to 48mm (1.89 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222.4 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) 85 Degrees Celsius (185 F), , Bulk Pack. General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 50 pounds , 222 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.19 in , 4.9 mm. Length : 7.2 in , 183 mm. Thickness : 0.05 in , 1.3 mm. Bundle Diameter : 0.12 to 1.89 in , 3 to 48 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.