Shop ABB
Create Account
CABLE TIE 50LB 7IN UV BLK 1-PC BULK, 1000PK
- Mfr # L-7-50-0-M
- Zoro # G724300490
product price:Â
$
14,615.99
/pk of 1000, $14.62/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-7-50-0-M
- Zoro #
- G724300490
- UPC #
- 728494917108
- Country of Origin
- United States
Description
Standard Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 192mm (7.6 Inches) for Bundle Diameter up to 47.6mm (1.87 Inches), Width of 4.6mm (0.18 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 85 Degrees Celsius (185 F), Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 1000 Pack. General Characteristics. Category : Cable ties. Type : UV Resistant Black. Application : Cable ties are primarily used to cinch wires and cables together to form a neat and organized bundle. Material : Natural Polyamide (Nylon 6.6). Color : Black. Lock Mechanism : Plastic Pawl. Tensile Strength : 50 lb, 222 N. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 0.18 in, 4.6 mm. Length : 7.48 in, 190 mm. Thickness : 0.05 in, 1.3 mm. Bundle Diameter : 0.12 in - 1.81 in, 3 mm - 46 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.