Shop ABB
Create Account
CABLE TIE INSTALL TOOL 50-120LB
- Mfr # ERG120
- Zoro # G624299351
product price:Â
$
868.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERG120
- Zoro #
- G624299351
- UPC #
- 786209867308
- Country of Origin
- Sweden
Description
Ergonomic Hand Tool for Nylon Cable Ties 50-120 Pounds, 4.67mm (0.184 Inches) - 7.64mm (0.301 Inches) Cable Tie Widths. General Characteristics. Category : Cable tie gun. Special Features : Lightweight, break-through ergonomic design to reduce user stress and strain. 360 degree rotating nose enables operation from any position. Front-access tension-adjustment wheel permits fast, easy changes. Application : Cable Tie installation. Material : Polymer. Tensile Strength : 50 to 120 pounds , 222 to 533 newtons. Handle Type : Palm Grip. Cable Tie Material : Nylon 6.6. Dimensions and Classifications. Brand Name : Application Tooling
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.