Shop CABLE TIES UNLIMITED
See all product information
Create Account
Cable Tie Tensioning Tool, Zip Tie Gun, For 120 to 175 lb Tensile Strength Nylon Ties, Steel Body
- Mfr # Tool-NS-175
- Zoro # G922799560
product price:Â
$
22.69
/ea
Key Features
Item - Cable Tie Tool
Cable Tie Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
120 to 175 lb
Tension Adjustment Method - Cable Tie Tool
No
Cuts Ties
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Tool-NS-175
- Zoro #
- G922799560
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item - Cable Tie Tool
- Cable Tie Tool
- Cable Tie Material
- Nylon
- Cable Tie Tensile Strength
- 120 to 175 lb
- Tension Adjustment Method - Cable Tie Tool
- No
- Cuts Ties
- Yes
- Basic Material - Cable Tie Tool
- Steel
- Color
- Red
- Mechanism
- Tension
Description
The Steel Cable Tie Tensioning Tool is designed for easy zip tie installation. This manual tensioning tool is designed to tighten and cut nylon cable ties efficiently, ensuring a clean, flush cut that prevents sharp edges and injury. This tool works with 120 to 175 lb strength cable ties. It is made from Steel and features a Tension mechanism. It does not have tension adjustment. It cuts ties automatically.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.