Shop ABB
Create Account
CABLE TIE INSTALLATION TOOL FOR SS
- Mfr # CT3
- Zoro # G724299268
product price:Â
$
709.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT3
- Zoro #
- G724299268
- UPC #
- 786210774114
- Country of Origin
- Taiwan, Province of China
Description
Cable Tie Installation Tool, Economic Tensioning Tool, for Ladder Type or Strap Type or Ball-lock Type, Stainless Steel, Cut-off By Hand Activated Lever. Width up to 12mm (0.47 inch). General Characteristics. Category : Cable tie gun. Color : Blue. Cable Tie Material : Stainless Steel. Dimensions and Classifications. Brand Name : Application Tooling. Cable Tie Width : Max 0.47 in , Max 12 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.