CBL TIE 7IN NATURAL NYL 50LB, 100PK

  • Mfr # TY175-50-100
  • Zoro # G124878599
product price: 
$
8,018.99
/pk of 100, $80.19/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY175-50-100
Zoro #
G124878599
UPC #
-
Country of Origin
Hungary

Description

"Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius for Indoor Applications, UL/IEC 62275 Type 2/21 Rated for AH-2 Plenum, Length of 188mm, Width of 4.8mm, Thickness of 1.24mm, Tensile Strength Rating of 220 Newtons, 100 Pack". General Characteristics. Category : Cable ties. Special Features : The integrally formed polyamide pawl combines low insertion and high locking strength. The low profile head significantly reduces the potential for snagging during installation. Quick and easy pull through increases productivity, reduces operator fatigue. Tail with finger grip design that helps operator grasp and pull ties snugly. Sure grip tab keeps the tail from popping out while being treated, then holds it it securely for final tightening by hand or tool. Material : Nylon/Polyamide 6.6. Color : Natural. Lock Mechanism : Plastic Pawl. Tensile Strength : 80 newtons , 18 pounds. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 2.5mm , 0.098 in. Length : 150 mm , 5.905 in. Thickness : 1.1 mm , 0.043 in. Bundle Diameter : 1.5 to 36.5 mm , 0.059 to 1.437 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.