This item is Discontinued.

Abb Channel, Steel, Size 1.5" x 3" B 903 10

Channel, Steel, Size 1.5" x 3" (Discontinued)

  • Mfr # B 903 10
  • Zoro # G1192564
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B 903 10
Zoro #
G1192564
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1-1/2"
Length
10 ft.

Details

Item
Channel
Sub-Category
Channels
Material
Steel
Finish
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.