Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, A2A Series, 175A, 2 Pole, 240V AC, 10kA

  • Mfr # A2A175TW

  • Zoro # G600720046


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Series
A2A
AC Voltage Rating
240V AC
Max. AIR Rating
10kA
Width
70 mm
Depth
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2A175TW
Zoro #
G600720046
UPC #
80432557911
Country of Origin
Italy

Dimensions

Width
70 mm
Depth
60 mm
Height
150 mm

Details

Item
Circuit Breaker
Series
A2A
Amps
175A
Number of Poles
2
AC Voltage Rating
240V AC
Max. AIR Rating
10kA
DC Voltage Rating
250V DC
Standards
UL 489
For Use With
For Panelboards with 125A - 250A Capacity
Features
Smaller Size With Full Protection

Description

A2A,250 TMF,175-1750,3P,F F UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.