
Circuit Breaker, XT1H Series, 50A, 3 Pole, 347V AC, 100kA
Mfr # XT1HU3050AFF000XXX
Zoro # G800716290
product price:Â $1,457.99
/ea
Free Shipping & Returns
Key Features
Series
XT1H
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
100kA
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT1HU3050AFF000XXX
Zoro #
G800716290
UPC #
88861440228
Country of Origin
United States
Dimensions
Frame Size
125A/XT1
Width
5.63 in
Depth
5.04 in
Height
5.31 in
Dimensions
5.63 x 5.04 x 5.31
Details
Item
Circuit Breaker
Series
XT1H
Amps
50A
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
100kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
500V DC
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Features
Feature high specific let-through current
Standards
UL 80% rated, IEC dual rated
Description
XT1H 125 TMF,50-500,3P,F F UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.