Circuit Breaker, QT Series, 15/15A, 2x1 Pole, 120V AC, 10kA
- Mfr # VPKICBQ1515
- Zoro # G307904633
product price:Â
$
54.79
/ea
Sold in multiples of 6 for
$328.74
Key Features
Series
QT
Amps
15/15 A
Number of Poles
2x1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPKICBQ1515
- Zoro #
- G307904633
- UPC #
- 94925007145
- Country of Origin
- United States
- Item
- Circuit Breaker
- Series
- QT
- Amps
- 15/15 A
- Number of Poles
- 2x1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Trip Type
- Interchangeable
- DC Voltage Rating
- Not Rated
Dimensions
- Width
- 1 in
- Depth
- 2.5 in
- Height
- 3.06 in
Description
15A, 120V, Single Pole Twin Interchangeable Circuit Breaker, 12' Per Pole, Clam Shell Package
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.