Circuit Breaker, XT1H Series, 80A, 3 Pole, 347V AC, 100kA

  • Mfr # XT1HU3080AFF000XXX

  • Zoro # G000716267


product price:  $1,892.99
/ea
Free Shipping & Returns

Key Features

Series
XT1H
Number of Poles
3
AC Voltage Rating
347V AC
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
100kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT1HU3080AFF000XXX
Zoro #
G000716267
UPC #
88861440231
Country of Origin
United States

Dimensions

Frame Size
125A/XT1
Width
5.04 in
Depth
5.63 in
Height
5.31 in
Dimensions
5.63 x 5.04 x 5.31

Details

Item
Circuit Breaker
Series
XT1H
Amps
80A
Number of Poles
3
AC Voltage Rating
347V AC
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
100kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
500V DC
Features
Feature high specific let-through current
Standards
UL 80% rated, IEC dual rated
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation

Description

XT1H 125 TMF,80-800,3P,F F UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.