CM-MPS.41P Three-phase monitoring relay 2c/o, 0, 0.1-30s, L1-L2-L3=3x300-500VAC

  • Mfr # 1SVR740884R3300
  • Zoro # G523945076
product price: 
$
788.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1SVR740884R3300
Zoro #
G523945076
UPC #
804325584869
Country of Origin
Germany

Description

The CM-MPS.41P is a multifunctional relay from the CM three-phase monitors range. It operates with a rated control supply voltage / three-phase measuring voltage of 300-500 V AC 50/60 Hz and has a 2 c/o (SPDT) output with contacts rated at 250 V / 4 A. This relay monitors all phase parameters such as over/undervoltage, phase unbalance and phase failure. The corresponding threshold values are adjustable. Phase sequence monitoring as well as an ON or OFF tripping delay are selectable. The tripping delay is adjustable over a range of instantaneous to 30 s (0, 0.1-30 s). A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers maintenance free Easy Connect Technology with push-in terminals.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews