Shop ATC DIVERSIFIED ELECTRONICS

Phase Monitor Relay

  • Mfr # SLA120ALE
  • Zoro # G624301504

product price: 
$
927.99
/ea
Free Shipping & Returns

Key Features

Monitored Parameters
Phase Loss, Phase Reversal, Undervoltage
Overall Depth
3 in
Mounting Style
Surface
Minimum Switching Current
5 A
Adjustment Interface
Analog
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLA120ALE
Zoro #
G624301504
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 in
Body Depth
3 in
Body Height
4 in
Body Width
4 in

Details

Item
Phase Monitoring Relay
Monitored Parameters
Phase Loss, Phase Reversal, Undervoltage
Mounting Style
Surface
Minimum Switching Current
5 A
Adjustment Interface
Analog
For Use With
Air Handlers, Automatic Transfer Switching for Monitoring Emergency Power Supplies, Commercial/Industrial Air Conditioning and Refrigeration Compressors, Computer Power Protection, Conveyor Drives, Elevator Drives, Irrigation Pumps, Lift Station Pumps, Oil and Gas Pumps, Power Substations, Robotics Equipment, Sawmill and Woodpump Machinery, Water Waste and Sewage Machinery
Maximum Switching Current
10 A
Number of Pins
12
Weight
0.33 lb
Maximum Operating Temperature
131 Degrees F
Standards
CSA, cURus
Adjustment Method
Lock Shaft
Phase Reversal Time Delay
250.0 ms
Base Shape
Square
Frequency
50/60 Hz
Power Consumption
3 VA
Maximum Switching Capacity
345 VA
Minimum Operating Temperature
32 Degrees F
Maximum Switching Voltage
240V AC
Phase Loss Time Delay
250.0 ms
Current Rating
10 A
Input Voltage
120V
Contact Form
DPDT
Series
SLA Series
Contact Rating (AC)
10 A @ 120V, 5 A @ 240V
Compatible Product Type

Description

Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 10 A @ 120V, 5 A @ 240V, Current Rating 10 A, Input Voltage 120V, Monitored Parameters Phase Loss, Phase Reversal, Undervoltage, Number of Pins 12, Restart Auto, Mounting Style Surface, Adjustment Interface Analog, Adjustment Method Lock Shaft, Body Depth 3 in, Body Height 4 in, Body Width 4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.