Phase Voltage Monitor Realys

  • Mfr # PRA100AFA
  • Zoro # G224301973
product price: 
$
454.99
/ea
Free Shipping & Returns

Key Features

Monitored Parameters
Phase Sequence
Maximum Switching Current
10 A
Frequency
50/60 Hz
Phase Reversal Time Delay
0.2 ms
Contact Form
SPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRA100AFA
Zoro #
G224301973
UPC #
-
Country of Origin
United States

Dimensions

Body Width
2.38 in
Body Height
1.75 in
Body Depth
3.1 in
Fits Chest Size
Plug-In or Encapsulated Versions

Details

Item
Phase Monitoring Relay
Monitored Parameters
Phase Sequence
Maximum Switching Current
10 A
Frequency
50/60 Hz
Phase Reversal Time Delay
0.2 ms
Contact Form
SPDT
For Use With
Motors
Current Rating
10 A
Maximum Switching Voltage
240V AC
Housing Material
Lexan
Features
Plug-In or Encapsulated Versions
Undervoltage
No
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
32 Degrees F
Weight
0.3 lb
Contact Rating (AC)
10 A @ 240V
Series
PRA Series
Number of Pins
8
Input Voltage
208 to 480V AC
Mounting Style
Through Panel
Base Shape
Octal
Power Consumption
11 VA
Standards
UL E55826
Compatible Product Type
Motors

Description

Phase Monitoring Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Current Rating 10 A, Input Voltage 208 to 480V AC, Monitored Parameters Phase Sequence, Number of Pins 8, Restart Auto, Mounting Style Through Panel, Body Depth 3.1 in, Body Height 1.75 in, Body Width 2.38 in, Features Plug-In or Encapsulated Versions, For Use With Motors, Frequency 50/60 Hz, Housing Material Lexan, Maximum Operating Temperature 131 Degrees F, Maximum Switching Current 10 A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews