This item is Discontinued.

Abb Compression Lug, 250 Kcm, Color Yellow 256-30695-1245

Compression Lug, 250 Kcm, Color Yellow (Discontinued)

  • Mfr # 256-30695-1245
  • Zoro # G0863497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-30695-1245
Zoro #
G0863497
UPC #
-
Country of Origin
Mexico

Dimensions

Barrel Size
Long
For Stud Size
3/8 in
For Stranded Copper Wire Size - Maximum
250 kcmil

Details

Material
Copper
Color Code
Yellow
Item
Compression Lug,250 Kcm,Color Yellow
Peep Hole
No
Hole Center to Center
1 in
Die Code
62
Standards
CSA Certified, UL Listed
Inspection Hole
No
For Wire Type
Stranded
For Conductor Material
Copper
Maximum Voltage
35 kV AC

Description

Compression Lug,250 Kcm,Color Yellow, Barrel Size Long, Color Code Yellow, Die Code 62, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.