This item is Discontinued.

Abb Compression Lug, Long, 4 AWG, L1.7 In, GY 54906BE

Compression Lug, Long, 4 AWG, L1.7 In, GY (Discontinued)

  • Mfr # 54906BE
  • Zoro # G0898037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54906BE
Zoro #
G0898037
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
4 AWG
Width
0.52 in
Length
1.7 in
Stud Size
1/4 in
Barrel Length
Long
Length (Straight Wireway)
1.7 in

Details

Color Code
Gray
Die Code
29
Item
One-Hole Lug Compression Connector
Peep Hole
No
Hole Center to End
0.25 in

Description

One-Hole Lug Compression Connector, Color Code Gray, Die Code 29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.