Shop ABB
See all product information
Create Account
Conduit Fittings
- Mfr # TK1110A-RT
- Zoro # G022984316
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc Plated Steel
Trade Size
4 in
Standards
UL
Application
EMT Conduit
Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK1110A-RT
- Zoro #
- G022984316
- UPC #
- -
- Country of Origin
- United States
- Material
- Zinc Plated Steel
- Standards
- UL
- Application
- EMT Conduit
- Type
- Compression
Dimensions
- Trade Size
- 4 in
Description
4", Zinc Plated Steel, Concrete Tight/Rain Tight, Thinwall, Compression, EMT Coupling
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.