This item is Discontinued.

Abb Conduit Support Strap, 1-1/2", 2-Hole E978HC-CAR

Conduit Support Strap, 1-1/2", 2-Hole (Discontinued)

  • Mfr # E978HC-CAR
  • Zoro # G2204387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E978HC-CAR
Zoro #
G2204387
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3.53"
Width
1"
Trade Size
1-1/2"

Details

Item
Conduit Support Strap
Material
Non-Metallic
Sub-Category
Other Accessories

Description

Conduit Support Strap, 1-1/2", 2-Hole

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.