Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connectors 45 Degree Liquidtight Grounding

  • Mfr # 5347GR

  • Zoro # G921856233


product price: $56.19
/ea

Key Features

Material
Malleable Iron
Trade Size
2 in
Connection Type
Threaded
Standards
CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5347GR
Zoro #
G921856233
UPC #
786210896311
Country of Origin
United States

Dimensions

Trade Size
2 in

Details

Material
Malleable Iron
Connection Type
Threaded
Standards
CSA C22.2

Description

2in, Zinc Electroplated Chromate Coated Steel, Insulated Throat, 45D, Grounding

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.