Connectors Insulated EA

  • Mfr # 5363
  • Zoro # G422984428
product price: 
$
16.15
/ea

Key Features

Material
Electro Zinc Plating Steel
Type
Straight
Application
Liquidtight Flexible Metallic Conduit
Trade Size
3/4 in
Standards
UL, CSA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5363
Zoro #
G422984428
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Material
Electro Zinc Plating Steel
Type
Straight
Application
Liquidtight Flexible Metallic Conduit
Standards
UL, CSA

Description

3/4", Electro Zinc Plated Chromate Coated Steel, Nylon Insulated Throat, Straight, Liquidtight Flexible Metallic Conduit Connector

Ratings & reviews