Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Cord and Cable Fittings, 25PK XC-270

Cord and Cable Fittings, 25PK (Discontinued)

  • Mfr # XC-270
  • Zoro # G121854060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC-270
Zoro #
G121854060
UPC #
30785991447041
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
1.43 in

Details

Standards
UL, CSA
Material
Die-Cast Zinc

Description

1/2in, 1.43in L, 0.74 to 0.92in Cord, Die-Cast Zinc, Squeeze Installation, 1-Piece, Straight, Armored Cable and Flexible Conduit Connector (250 per Carton)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.