Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF190-30-11-13, CTR, 3P, 156A, 100-250VAC/DC, 1/1

  • Mfr # AF190-30-11-13

  • Zoro # G9284629


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
Rated Insulation Volts
600/1000V
IP Rating
IP00, IP20
Mechanical Durability
5 Mcycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF190-30-11-13
Zoro #
G9284629
UPC #
88861415267
Country of Origin
Unknown

Dimensions

Working Height
3000 m
Overall Depth
152 mm
Overall Width
105 mm
Overall Height
196 mm

Details

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
Rated Insulation Volts
600/1000V
IP Rating
IP00, IP20
Mechanical Durability
5 Mcycles
Max. Operating Watts
90 kW (at 380/400V, 415V), 110 kW (at 440V, 500V, 1000V), 132 kW (at 690V), 55 kW (at 220/230/240V)
Control Circuit Voltage Limits
0.85 to 1.1 Uc
Rated Short-Time Withstand Current
1520 A (at 40°C for 10 s), 275 A (at 40°C for 15 min), 621 A (at 40°C for 1 min), 1900 A (at 40°C for 1 s), 878 A (at 40°C for 30 s)
Operating Time
37 to 47 ms (Coil De-energization and NO Contact Opening), 25 to 55 ms (Coil Energization and NO Contact Closing)
Hold VA
7 VA
Impulse Withstand Voltage
8 kV
Net Weight
2.4 kg
Horsepower @ Three Phase - 208V AC
50 hp
Horsepower @ Three Phase - 240V AC
60 hp
Horsepower @ Three Phase - 480V AC
125 hp
Maximum Voltage Rating
1000V
Frequency
50/60 Hz
Terminal Connection Type
Bar
Conventional Free Air Thermal Current
275 A (at 40°C)

Description

ABB CTR magnetic contactor, 3P, with a coil voltage range of 100-250 V AC/DC and auxiliary contacts configured as 1NC/1NO. This IEC magnetic contactor uses bar-type electrical connections and has compact overall dimensions (105 mm wide, 152 mm deep, 196 mm high) with a net weight of 2.4 kg.

Key features

  • Coil Voltage: 100-250 V AC/DC
  • Auxiliary Contacts: 1NC/1NO
  • Electrical Connection: Bars
  • Dimensions: 105 mm (W) x 152 mm (D) x 196 mm (H)
  • Net Weight: 2.4 kg
  • Designed to operate at voltages up to 1000 V
  • Rated Insulation Voltage: 600/1000 V
  • Withstands impulse voltages up to 8 kV
  • Frequency: 50/60 Hz
  • IP Rating: IP00, IP20
  • Hold VA: 7 VA
  • Thermal Amperage: 275 A (at 40°C)
  • Mechanical Durability: 5 Mcycles
  • Operating Time: operates within a typical response time of 25 to 55 ms under normal conditions
  • Rated Short-Time Withstand Current: 1520 A (40°C, 10 s); 275 A (40°C, 15 min); 621 A (40°C, 1 min); 1900 A (40°C, 1 s); 878 A (40°C, 30 s)
  • Maximum Power Ratings (based on standard operating conditions): 90 kW (380/400/415 V); 110 kW (440/500/1000 V); 132 kW (690 V); 55 kW (220/230/240 V)
  • Working Height: Up to 3000 m
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.