Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF265-30-11-13, CTR, 3P, 248A, 100-250VAC/DC, 1/1

  • Mfr # AF265-30-11-13

  • Zoro # G9283929


product price: $1,670.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
Rated Insulation Volts
600/1000V
Net Weight
3.9 kg
Mechanical Durability
5 Mcycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF265-30-11-13
Zoro #
G9283929
UPC #
88861414269
Country of Origin
Unknown

Dimensions

Working Height
3000 m
Overall Depth
180 mm
Overall Width
140 mm
Overall Height
225 mm

Details

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
Rated Insulation Volts
600/1000V
Net Weight
3.9 kg
Mechanical Durability
5 Mcycles
Control Circuit Voltage Limits
0.85 to 1.1 Uc
Rated Short-Time Withstand Current
2120 A (at 40°C for 10 s), 400 A (at 40°C for 15 min), 865 A (at 40°C for 1 min), 2650 A (at 40°C for 1 s), 1224 A (at 40°C for 30 s)
Impulse Withstand Voltage
8 kV
Hold VA
17.5 VA
IP Rating
IP00, IP20
Max. Operating Watts
160 kW (at 1000V, 440V, 500V), 75 kW (at 220/230/240V), 132 kW (at 380/400V, 415V), 200 kW (at 690V)
Operating Time
37 to 47 ms (Coil De-energization and NO Contact Opening), 25 to 55 ms (Coil Energization and NO Contact Closing)
Horsepower @ Three Phase - 480V AC
200 hp
Horsepower @ Three Phase - 208V AC
75 hp
Horsepower @ Three Phase - 240V AC
100 hp
Terminal Connection Type
Bar
Frequency
50/60 Hz
Conventional Free Air Thermal Current
400 A (at 40°C)
Maximum Voltage Rating
1000V

Description

ABB CTR is an IEC magnetic contactor with auxiliary contacts configured as 1NC/1NO. The coil operates from 100–250 V AC/DC and uses bar-type electrical connections, rated for switching electrical loads within specified parameters.

Auxiliary Contacts: 1NC/1NO (one normally closed and one normally open contact)

  • Coil Voltage: 100–250 V AC/DC
  • Control Circuit Voltage Limits: 0.85...1.1 Uc
  • Depth: 180 mm
  • Width: 140 mm
  • Height: 225 mm
  • Electrical Connection: Bars
  • Net Weight: 3.9 kg
  • Hold VA: 17.5 VA
  • Hz: 50/60 Hz
  • IP Rating: IP00, IP20
  • Impulse Withstand Voltage: Withstands impulse voltages up to 8 kV (per testing standards)
  • Rated Voltage: Rated for operation at voltages up to 1000 V (within specified limits)
  • Rated Insulation Volts: Provides insulation ratings of up to 600/1000 V (according to specifications)
  • Max. Operating Watts: Rated for operation within the specified wattage ranges at given voltages
  • Mechanical Durability: Tested for mechanical durability over a specified number of cycles under standard conditions
  • Operating Time: Typical operating times based on standard testing procedures
  • Working Height: 3000 m
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.