Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1

  • Mfr # AF80-30-00-13

  • Zoro # G9281716


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
100V-250V AC/DC
Net Weight
1.17 kg
IP Rating
IP10
Impulse Withstand Voltage
8 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF80-30-00-13
Zoro #
G9281716
UPC #
88861403315
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Height
125.5 mm
Overall Width
70 mm
Overall Depth
116 mm

Details

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
100V-250V AC/DC
Net Weight
1.17 kg
IP Rating
IP10
Impulse Withstand Voltage
8 kV
Rated Short-Time Withstand Current
780 A (at 40°C for 10 s), 140 A (at 40°C for 15 min), 300 A (at 40°C for 1 min), 1200 A (at 40°C for 1 s), 450 A (at 40°C for 30 s)
Rated Insulation Volts
600/1000V
Operating Time
19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing)
Vibration Resistance
3 G (Contactor Closed), 3 G (Contactor Open)
Max. Operating Watts
250 kW (at 1000V), 22 kW (at 220/230/240V), 37 kW (at 380/400V), 45 kW (at 415V, 440V, 500V, 690V), 37 kW (at 400V)
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
60 hp
Horsepower @ Three Phase - 240V AC
30 hp
Horsepower @ Single Phase - 240V AC
15 hp
Horsepower @ Three Phase - 208V AC
25 hp
Terminal Connection Type
Screw
Frequency
50/60 Hz
Maximum Voltage Rating
1000V
Conventional Free Air Thermal Current
130 A (at 40°C)

Description

ABB CTR IEC Magnetic Contactor is a three-pole (3P) device used to switch power in control circuits. It is rated for operation within the specified voltage ranges of 100–250 V AC/DC.

Coil Voltage: 100–250 V AC/DC

  • Electrical Connection: Screw Terminals
  • Depth: 116 mm
  • Height: 125.5 mm
  • Width: 70 mm
  • Net Weight: 1.17 kg
  • Hz: 50/60 Hz
  • IP Rating: IP10
  • Impulse Withstand Voltage: capable of withstanding impulse voltages up to 8 kV under test conditions
  • Max. Operating Watts: rated for operation at up to 22 kW at voltages of 220/230/240V
  • Rated Insulation Volts: rated for insulation at voltages up to 600/1000V as specified
  • Rated Short-Time Withstand Current: rated for short-time withstand currents as specified under test conditions (780 A (at 40°C for 10 s), 140 A (at 40°C for 15 min), 300 A (at 40°C for 1 min), 1200 A (at 40°C for 1 s), 450 A (at 40°C for 30 s))
  • Rated Voltage: rated for use at voltages up to or including 1000V within its specifications
  • Thermal Amperage: rated for continuous current loads up to approximately 130 A under specified conditions
  • Vibration Resistance: 3 G (Contactor Closed), 3 G (Contactor Open)
  • Working Height: 3000 m
  • Operating Time: 19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.