Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF96-30-11-11, CTR, 3P, 92A, 20-60VDC/24-60VAC, 1/1

  • Mfr # AF96-30-11-11

  • Zoro # G9283402


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC, 20V-60V DC
Max. Operating Watts
55 kW (at 380/400V, 415V, 440V, 500V, 690V), 40 kW (at 1000V), 30 kW (at 220/230/240V)
Rated Short-Time Withstand Current
840 A (at 40°C for 10 s), 140 A (at 40°C for 15 min), 300 A (at 40°C for 1 min), 1200 A (at 40°C for 1 s), 450 A (at 40°C for 30 s)
Impulse Withstand Voltage
8 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF96-30-11-11
Zoro #
G9283402
UPC #
88861414452
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Height
125.5 mm
Overall Width
82 mm
Overall Depth
116 mm

Details

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC, 20V-60V DC
Max. Operating Watts
55 kW (at 380/400V, 415V, 440V, 500V, 690V), 40 kW (at 1000V), 30 kW (at 220/230/240V)
Rated Short-Time Withstand Current
840 A (at 40°C for 10 s), 140 A (at 40°C for 15 min), 300 A (at 40°C for 1 min), 1200 A (at 40°C for 1 s), 450 A (at 40°C for 30 s)
Impulse Withstand Voltage
8 kV
Vibration Resistance
3 G (Contactor Closed), 3 G (Contactor Open)
Rated Insulation Volts
600/1000V
Net Weight
1.26 kg
IP Rating
IP10, IP20
Operating Time
19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing)
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
75 hp
Horsepower @ Single Phase - 240V AC
40 hp
Horsepower @ Three Phase - 208V AC
30 hp
Horsepower @ Three Phase - 240V AC
40 hp
Frequency
50/60 Hz
Terminal Connection Type
Screw
Conventional Free Air Thermal Current
16/130 A (at 40°C)
Maximum Voltage Rating
690V (Auxiliary Circuit), 1000V (Main Circuit)

Description

The ABB CTR is a three-pole IEC magnetic contactor (3P) rated for operation with coil voltages of 24–60 V AC or 20–60 V DC; includes an auxiliary contact configured as 1NC/1NO.

Auxiliary Contacts: 1NC/1NO

  • Coil Voltage: 24 V–60 V AC, 20 V–60 V DC
  • Poles: 3P
  • Depth: 116 mm
  • Width: 82 mm
  • Height: 125.5 mm
  • Electrical Connection: Screw Terminals
  • IP Rating: IP10, IP20
  • Hz: 50/60 Hz
  • Net Weight: 1.26 kg
  • Working Height: 3000 m
  • Impulse Withstand Voltage: 8 kV
  • Rated Voltage: 690 V (Auxiliary Circuit), 1000 V (Main Circuit)
  • Rated Insulation Volts: 600/1000 V
  • Max Operating Watts: 55 kW (at 380/400/415/440/500/690 V), 40 kW (at 1000 V), 30 kW (at 220/230/240 V)
  • Rated Short-Time Withstand Current: 840 A (40°C/10 s), 140 A (40°C/15 min), 300 A (40°C/1 min), 1200 A (40°C/1 s), 450 A (40°C/30 s)
  • Thermal Amperage: 16/130 A (40°C)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.