Lugs
- Mfr # ADR80-21
- Zoro # G422984725
product price:Â
$
27.15
/ea
Key Features
Overall Length
3-3/8 in
Material
Tin Plated Aluminum
Stud Size
5/8 in
Standards
UL 486B, CSA
For Conductor Material
Copper/Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADR80-21
- Zoro #
- G422984725
- UPC #
- -
- Country of Origin
- United States
- Material
- Tin Plated Aluminum
- Standards
- UL 486B, CSA
- For Conductor Material
- Copper/Aluminum
Dimensions
- Overall Length
- 3-3/8 in
- Stud Size
- 5/8 in
Description
300 to 800 KCMIL, 5/8" Stud, 1-Hole, Tin Plated Aluminum, Straight Pad, Dual Rated, Mechanical Cable Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.