Shop ABB
Create Account
CU TP 1HL LUG TOPSTACK No8 1/4B RED, 50PK
- Mfr # 54130T
- Zoro # G524452191
product price:Â
$
1,631.99
/pk 50, $32.64/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54130T
- Zoro #
- G524452191
- UPC #
- 786210689845
- Country of Origin
- Mexico
Description
Copper One-Hole Lug, Standard Barrel - Top Stacking, Peep Hole, Max 35kV, Wire Size #8 AWG, 1/4 Inch Bolt Size,Tin Plated, Die Code 21, Die Color Code Red. General Characteristics. Category: Cable or wire lug. Number Of Holes: 1. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Color: Red. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Stud Size: 1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA