Shop ABB
Create Account
CU TP 2WAY CONN SPLICE STND 1/0 TAN, 10PK
- Mfr # 60530-TB
- Zoro # G324451332
product price:Â
$
215.99
/pk of 10, $21.60/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60530-TB
- Zoro #
- G324451332
- UPC #
- 786210605302
- Country of Origin
- Mexico
Description
Two-Way Aluminum Splice Connector, Wire Size 1/0, Die Code 50, Die Color Code Tan. General Characteristics. Category: Wire or cable compression splice. Special Features: For aluminum and copper concentric conductors and compact code aluminum strandings. Material: Aluminum. Finish: Tin-Plated. Color: Tan. Voltage Rating: 35 kV. Temperature Rating: 90 C. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.