Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DP Contr, 30A, 1P, CoIL120V

  • Mfr # DP30C1P-1

  • Zoro # G000720417


product price: $53.49
/ea

Key Features

Coil Voltage
120V AC
Number of Poles
1
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Width
52.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP30C1P-1
Zoro #
G000720417
UPC #
-
Country of Origin
China

Dimensions

Width
52.5 mm
Height
82.9 mm
Depth
60.1 mm

Details

Item
Definite Purpose Contactor
Coil Voltage
120V AC
Number of Poles
1
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Standards
IEC 60947-4-1UL 508
Weight
0.23 kg
Series
DP30
Phase
1

Description

DP ConTR,30A,1P,CoIL120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.