Electrical Box, 14 cu in, Switch Box Type, 4 Gangs, Steel

  • Mfr # 3824A

  • Zoro # G710897386


product price:  $11.55
/ea

Key Features

Capacity
14 cu in
Box Type
Switch
Number of Gangs
4 Gangs
Material
Steel
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3824A
Zoro #
G710897386
UPC #
785991105353
Country of Origin
United States

Dimensions

Length
3 in
Depth
2-3/4 in
Width
2 in

Details

Item
Electrical Box
Capacity
14 cu in
Box Type
Switch
Number of Gangs
4 Gangs
Material
Steel
Color
Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.