
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6BD 3/4 1
Zoro #
G3174395
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4-1/2"
Depth
2-1/2"
Height
14-1/16"
Details
Item
Electrical Box
Capacity
150 cu. in.
Box Type
Gang
Material
Steel
Color
Silver
Standards
UL E2969
Number of Gang
6-Gang
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.