Electrical Box, 18 cu in, New Work Outlet Box Type, Square Shape

  • Mfr # B418A-UPC

  • Zoro # G010869588


product price:  $10.75
/ea

Key Features

Capacity
18 cu in
Box Type
New Work Outlet
Length
4 in
Color
Blue
Depth
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B418A-UPC
Zoro #
G010869588
UPC #
34481100102
Country of Origin
United States

Dimensions

Length
4 in
Depth
1-5/8 in
Width
4 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
New Work Outlet
Color
Blue
Opening Shape
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.