Zoro Homepage

Electrical Box, 18 cu in, Old Work Outlet Box Type, 1 Gang, PVC, Rectangular Shape

  • Mfr # BH118R

  • Zoro # G107905540


product price: $8.49
/ea
Sold in multiples of 36 for $305.64

Key Features

Capacity
18 cu in
Box Type
Old Work Outlet
Number of Gangs
1 Gang
Material
PVC
Length
4.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH118R
Zoro #
G107905540
UPC #
34481174608
Country of Origin
United States

Dimensions

Length
4.30 in
Overall Width
2.56 in
Overall Depth
3.64 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Old Work Outlet
Number of Gangs
1 Gang
Material
PVC
Box Shape
Rectangular
Color
Blue

Description

18 CUIN Capacity, Super Blue, Single Gang, Old Work Box, 4 Cable Clamps 2 Mounting Tabs, Rigid Thermoset Box, Resists Flexing Holds Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.