Zoro Homepage

Electrical Box, 18.3 cu in, Device Box Type, 1 Gang, Aluminum

  • Mfr # IH3-1-LM

  • Zoro # G1773752


product price: $24.79
/ea

Key Features

Capacity
18.3 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
Aluminum
Conduit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH3-1-LM
Zoro #
G1773752
UPC #
4226939215
Country of Origin
Unknown

Dimensions

Conduit Size
1/2 in

Details

Item
Electrical Box
Capacity
18.3 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
Aluminum
Color
Silver
Finish
Powder-Coated
Standards
UL E28688
A (inches)
4.5625
B (inches)
2.8125

Description

1/2INCH D-T DEV BX W/MNT LGS 3 HL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.