Mini-Change A-Size Single-Ended Cordset, 3 Poles, Male (90 Degree) To Pigtail, 16 Awg, Pvc Cable

  • Mfr # 1300060647
  • Zoro # G005786579
product price: 
$
42.85
/ea
Sold in multiples of 3 for $128.55

Key Features

Material
PVC
Series
130006
Max. Voltage
600V
Color
Yellow
Length
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1300060647
Zoro #
G005786579
UPC #
-
Country of Origin
Mexico
Material
PVC
Series
130006
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
Contact Finish
Gold Plated
Max. Temp.
105°C
Standards
CSA Certified; UL E152210
IP Rating
IP67
Type
Single Ended
Current Rating
13 A
Connector Type
Male-Pigtail
CSA
LR6837
Product Name
Mini-Change
Coupling Style
Threaded
Connector End B
Pigtail
Material - Contact
Copper Alloy
Current - Maximum per Contact
13.0A
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
Temperature Range - Operating
-20° to +105°C
UL
E152210
Material - Cable Jacket
PVC
Material - Coupling Nut
Black Epoxy Coated Zinc
Connector End A
Mini-Change
Orientation
90° to Pigtail
Poles
3
LED Indicator
No
Keyway
Single

Dimensions

Length
6 ft
Wire Size (AWG)
16
Cable Length
1.83m (6.0')
Cable Diameter
10.41mm (.410")

Ratings & reviews