This item is Discontinued.

Abb Electrical Box, 20 cu. in., Outlet Box Type, 1, PVC B120R

Electrical Box, 20 cu. in., Outlet Box Type, 1, PVC (Discontinued)

  • Mfr # B120R
  • Zoro # G2207092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B120R
Zoro #
G2207092
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2-15/16"
Depth
3-5/8"
Height
4-1/8"

Details

Item
Electrical Box
Capacity
20 cu. in.
Box Type
Outlet
Number of Gangs
1
Material
PVC
Color
Blue
Features
Largest wire fill capacity in their class Noncorrosive and nonconductive Molded-in flanges and clamps Nest inside one another Faster installation Resist flexing Light weight UL Listed
Standards
UL E11461
Number of Gang
1-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.