Electrical Box, 20 cu in, Outlet Box Type, 2 Gangs, PVC

  • Mfr # A5215ER-CAR

  • Zoro # G810838326


product price:  $9.85
/ea

Key Features

Capacity
20 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
PVC
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A5215ER-CAR
Zoro #
G810838326
UPC #
34481074052
Country of Origin
United States

Dimensions

Length
4 in
Conduit Size
3/4 in
Depth
1.60 in
Width
4 in

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
PVC
Color
Blue

Description

Carlon A52151E Outlet Box, 2 -Gang, 7 -Knockout, 3/4 in Knockout, PVC, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.