This item is Discontinued.

Abb Electrical Box, 27.5 cu. in., Outlet, Phenolic 1032-C

Electrical Box, 27.5 cu. in., Outlet, Phenolic (Discontinued)

  • Mfr # 1032-C
  • Zoro # G2534893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1032-C
Zoro #
G2534893
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4-1/16"
Depth
2-11/16"
Height
3-5/8"

Details

Item
Electrical Box
Capacity
27.5 cu. in.
Box Type
Outlet
Material
Phenolic
Bracket Type
Brown
Standards
UL E11461
Number of Gang
2-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.