This item is Discontinued.

Abb Electrical Box, 30 cu. in., Gang Box Type, Steel 132-W-FB-1/2

Electrical Box, 30 cu. in., Gang Box Type, Steel (Discontinued)

  • Mfr # 132-W-FB-1/2
  • Zoro # G2088738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132-W-FB-1/2
Zoro #
G2088738
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4"
Depth
2-1/8"
Height
4"

Details

Item
Electrical Box
Capacity
30 cu. in.
Box Type
Gang
Material
Steel
Standards
UL E2969
Number of Gang
2-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.