This item is Discontinued.

Abb Electrical Box, 30.3 cu in, Square Box Type, 2 Gangs, Steel 2G4D 1/2 3/4

Electrical Box, 30.3 cu in, Square Box Type, 2 Gangs, Steel (Discontinued)

  • Mfr # 2G4D 1/2 3/4
  • Zoro # G210331397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2G4D 1/2 3/4
Zoro #
G210331397
UPC #
785991127874
Country of Origin
Australia

Dimensions

Length
4 in
Conduit Size
1/2 in
Depth
2-1/8 in
Width
4 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Color
Silver
Opening Shape
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.