
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-FWSW-US
Zoro #
G2547834
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4"
Depth
2-3/4"
Height
3-3/4"
Details
Item
Electrical Box
Capacity
33 cu. in.
Material
Non-Metallic
Color
Gray
Standards
UL E11461
Number of Gang
2-Gang
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.