This item is Discontinued.

Abb Electrical Box, 42 cu. in., Square Box Type, Steel 72171 3/4 1

Electrical Box, 42 cu. in., Square Box Type, Steel (Discontinued)

  • Mfr # 72171 3/4 1
  • Zoro # G2204423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72171 3/4 1
Zoro #
G2204423
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4-11/16"
Depth
2-1/8"
Height
4-11/16"

Details

Item
Electrical Box
Capacity
42 cu. in.
Box Type
Square
Material
Steel
Color
Silver
Standards
UL E2969

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.