
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC300PRB
Zoro #
G2203276
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10.5"
Depth
2.72"
Details
Item
Electrical Box
Box Type
Speciality
Material
Non-Metallic
Color
White
Number of Gang
3-Gang
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.