Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Vinyl, Black, Strip, PK10

  • Mfr # AC5X7

  • Zoro # G1213283


product price: $59.89
/pk 10, $5.99/ea

Key Features

Tape Color
Black
Series
AC
Tape Thickness
6 mil
Performance Temp.
Up to 120 Degrees F
Tape Tensile Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC5X7
Zoro #
G1213283
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6 mil
Width
7"
Length
5"
Imperial Tape Width
7 in
Metric Tape Width
177.8 mm
Imperial Tape Length
5 in
Metric Tape Length
127 mm
Pre-Cut Width
7 in
Pre-Cut Length
5 in

Details

Tape Color
Black
Series
AC
Performance Temp.
Up to 120 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
Not Rated
Color
Black
UV Resistance
No
Tape Backing Material
Vinyl
Max. Voltage
600
Standards
ASTM, ASTM D1373, ASTM D150, RoHS, UL E9809
Material
Backing: Vinyl; Adhesive: Rubber
Duct Tape Adhesive
Rubber
Shape
Rectangle
Temperature Range
14 to 120 Degrees F
Adhesion Strength
Not Rated
Tape Adhesive Format
Self-Fusing
Maximum Tape Performance Temperature
118.4 Degrees F
Tape Resistance Properties
Moisture-Resistant
Product Form
Pre-Cut
Liner Included
Yes
Tape Type
Mastic
Dielectric Strength
340 V/mil
Adhesion to Steel
Not Rated
Specifications Met
ASTM, RoHS, UL
Tape Brand
Shrink-Kon(R)
Liner Material
Polyethylene
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
14 Degrees F
Voltage Rating
600 V
Tape Sub-Type
General Purpose
Self-extinguishing
Not Self-Extinguishing
Pre-Cut Shape
Strip

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 7 in, 5 in, 6 mil, Shrink-Kon(R), Series AC, Black, Minimum Tape Performance Temperature 14 Degrees F, Maximum Tape Performance Temperature 118 Degrees F, Voltage Rating 600 V, Pre-Cut, Self-Fusing, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.